Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d DIN 938, steel 8.8, plain

DIN 938 plain steel 8.8
STUD-DIN938-8.8-M12X55

Art.-no. 0258312055

EAN 4046778867786

Price for selected packaging unit
Stud with threaded end ≈ 1 d DIN 938, steel 8.8, plain

Art.-no. 0258312055
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
M12

Length (l1)

55 mm

Thread length (metric thread) (l2)

30 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information