Stud with threaded end ≈ 1 d DIN 938, steel 8.8, plain
DIN 938 plain steel 8.8
STUD-DIN938-8.8-M36X95
Art.-no. 025833695
EAN 4052712289347
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 95 mm |
Thread length (metric thread) (l2) | 78 mm |
Thread length 2 (metric thread) (l3) | 36 mm |
Standards | DIN 938 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 4 mm |
Thread form | Standard metric thread |
Shank diameter | 36 mm |
Product class | A |
