Stud with threaded end ≈ 1 d
DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M12X35
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M12 |
Longueur (l1) | 35 mm |
Thread length (metric thread) (l2) | 28 mm |
Thread length 2 (metric thread) (l3) | 12 mm |
Standards | DIN 938 |
Matière | Steel |
Property class | 8.8 |
Finition | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Shank diameter | 12 mm |
Product class | A |
Datasheets(X)
CAD data (available after login)