Stud with threaded end ≈ 1 d
DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M42X140
Art.-no.
0258442140
EAN 4048539593262
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 938, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M42 |
Length (l1) | 140 mm |
Thread length (metric thread) (l2) | 96 mm |
Thread length 2 (metric thread) (l3) | 42 mm |
Standards | DIN 938 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 4.5 mm |
Thread form | Standard metric thread |
Shank diameter | 42 mm |
Product class | A |