Stud with threaded end ≈ 1 d
DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M8X20
Art.-no.
0258408020
EAN 4047376339804
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 938, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Thread length (metric thread) (l2) | 14 mm |
Thread length 2 (metric thread) (l3) | 8 mm |
Standards | DIN 938 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |