Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d

DIN 938 steel 8.8 zinc plated yellow
STUD-DIN938-8.8-(A3C)-M20X100

Art.-no. 0258520100

EAN 4052703220571

Price for selected packaging unit
Stud with threaded end ≈ 1 d

Art.-no. 0258520100

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 938, steel 8.8, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

100 mm

Thread length (metric thread) (l2)

46 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2.5 mm

Thread form

Standard metric thread

Shank diameter

20 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information