Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d

DIN 938 steel 8.8 zinc plated thick-layer pass.
STUD-DIN938-8.8-(VZD)-M10X25

Art.-no. 025821025
EAN 4059608605359

Price for selected packaging unit
Stud with threaded end ≈ 1 d

Art.-no. 025821025

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 938, galvanised steel 8.8 thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

25 mm

Thread length (metric thread) (l2)

18 mm

Thread length 2 (metric thread) (l3)

10 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information