Stud with threaded end ≈ 1.25 d DIN 939, A2 stainless steel, plain
DIN 939 plain A2 stainless steel
STUD-DIN939-A2/70-M10X40
Art.-no. 027210 40
EAN 4048539339211
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M10 | 
| Length (l1) | 40 mm | 
| Thread length (metric thread) (l2) | 26 mm | 
| Thread length 2 (metric thread) (l3) | 12 mm | 
| Standards | DIN 939 | 
| Material | Stainless steel A2 | 
| Property class | 70 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Without head | 
| Drive type | Without drive | 
| Thread type | Metric thread | 
| Pitch | 1.5 mm | 
| Thread form | Standard metric thread | 
| Shank diameter | 10 mm | 
| Product class | A | 
 
 
 
 
