Stud with threaded end ≈ 1.25 d DIN 939, A2 stainless steel, plain
DIN 939 plain A2 stainless steel
STUD-DIN939-A2/70-M20X75
Art.-no. 027220 75
EAN 4038898242161
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M20  | 
Length (l1)  | 75 mm  | 
Thread length (metric thread) (l2)  | 46 mm  | 
Thread length 2 (metric thread) (l3)  | 25 mm  | 
Standards  | DIN 939  | 
Material  | Stainless steel A2  | 
Property class  | 70  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Without head  | 
Drive type  | Without drive  | 
Thread type  | Metric thread  | 
Pitch  | 2.5 mm  | 
Thread form  | Standard metric thread  | 
Shank diameter  | 20 mm  | 
Product class  | A  | 
