Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

DIN 939 bare stainless steel A4
STUD-DIN939-A4/50-M30X110

Art.-no. 027730 110

EAN 4038898260875

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

Art.-no. 027730 110

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M30

Length (l1)

110 mm

Thread length (metric thread) (l2)

66 mm

Thread length 2 (metric thread) (l3)

38 mm

Standards

DIN 939

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

3.5 mm

Thread form

Standard metric thread

Shank diameter

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information