Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

DIN 939 bare stainless steel A4
STUD-DIN939-A4/70-M16X55

Art.-no. 027716 55

EAN 4050382063816

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

Art.-no. 027716 55

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M16

Length (l1)

55 mm

Thread length (metric thread) (l2)

38 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 939

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

16 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information