Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, plain

DIN 939 bare steel 10.9
SHR-DIN939-10.9-M30X230

Art.-no. 0250130230

EAN 4053478078398

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, plain

Art.-no. 0250130230

Price for selected packaging unit
Quantity
PU
x 10 pcs
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
M30

Length (l1)

230 mm

Thread length (metric thread) (l2)

85 mm

Thread length 2 (metric thread) (l3)

38 mm

Standards

DIN 939

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

3.5 mm

Thread form

Standard metric thread

Shank diameter

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information