Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, plain

DIN 939 bare steel 10.9
STUD-DIN939-10.9-M12X40

Art.-no. 0250112040

EAN 4024835683999

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, plain

Art.-no. 0250112040

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
M12

Length (l1)

40 mm

Thread length (metric thread) (l2)

30 mm

Thread length 2 (metric thread) (l3)

15 mm

Standards

DIN 939

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information