Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, plain
DIN 939 bare steel 10.9
STUD-DIN939-10.9-M36X140
Art.-no. 0250136140
EAN 4046778128832
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 140 mm |
Thread length (metric thread) (l2) | 84 mm |
Thread length 2 (metric thread) (l3) | 45 mm |
Standards | DIN 939 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 4 mm |
Thread form | Standard metric thread |
Shank diameter | 36 mm |
Product class | A |
