Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, zinc-plated, blue passivated (A2K)

DIN 939 steel 10.9 zinc plated
STUD-DIN939-10.9-(A2K)-M5X190

Art.-no. 0250205190

EAN 4046778970998

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 0250205190

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

190 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

6.5 mm

Standards

DIN 939

Material

Steel

Property class

10.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

5 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information