Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, plain

DIN 939 plain steel 8.8
STUD-DIN939-8.8-M16X200

Art.-no. 0250816200

EAN 4047376635029

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, plain

Art.-no. 0250816200

Price for selected packaging unit
Quantity
PU
x 10 pcs
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
M16

Length (l1)

200 mm

Thread length (metric thread) (l2)

44 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 939

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

16 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information