Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, plain

DIN 939 plain steel 8.8
STUD-DIN939-8.8-M20X55

Art.-no. 025082055

EAN 4053478356434

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, plain

Art.-no. 025082055

Price for selected packaging unit
Quantity
PU
x 20 pcs
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
M20

Length (l1)

55 mm

Thread length (metric thread) (l2)

46 mm

Thread length 2 (metric thread) (l3)

25 mm

Standards

DIN 939

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

20 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information