Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 939 steel 8.8 zinc plated
STUD-DIN939-8.8-(A2K)-M12X65

Art.-no. 025001265

EAN 4047376080256

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 025001265
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
M12

Length (l1)

65 mm

Thread length (metric thread) (l2)

30 mm

Thread length 2 (metric thread) (l3)

15 mm

Standards

DIN 939

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information