Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 939 steel 8.8 zinc plated
STUD-DIN939-8.8-(A2K)-M16X60
Art.-no. 025001660
EAN 4046778806594
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M16  | 
Length (l1)  | 60 mm  | 
Thread length (metric thread) (l2)  | 38 mm  | 
Thread length 2 (metric thread) (l3)  | 20 mm  | 
Standards  | DIN 939  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Head type  | Without head  | 
Drive type  | Without drive  | 
Thread type  | Metric thread  | 
Pitch  | 2 mm  | 
Thread form  | Standard metric thread  | 
Shank diameter  | 16 mm  | 
Product class  | A  | 
