Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, yellow chromate zinc plated 10.9 steel (A2C)

DIN 939 steel 10.9 zinc plated yellow
STUD-DIN939-10.9-(A3C)-M12X35

Art.-no. 0250312035

EAN 4052712278013

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, yellow chromate zinc plated 10.9 steel (A2C)

Art.-no. 0250312035

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

35 mm

Thread length (metric thread) (l2)

28 mm

Thread length 2 (metric thread) (l3)

15 mm

Standards

DIN 939

Material

Steel

Property class

10.9

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information