Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain

STUD-DIN939-ADW7/2-A2/70-M8X40

Art.-no. 009348 40

EAN 4052703418824

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain

Art.-no. 009348 40

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stud bolts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".

Notice

TÜV-recognised make. Fulfils the conditions of the "AD 2000 Code of Practice W 7/2" (formerly "W 2") with regard to waiving of test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

40 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

10 mm

Standards

DIN 939

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Area of application

Pressure vessel construction

Regulated area

AD W 7/2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information