Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, zinc plated 8.8 steel with thick-layer passivation (VZD)

DIN 939 steel 8.8 zinc plated thick-layer pass.
SCR-DIN939-8.8-(VZD)-M10X35

Art.-no. 447811035

EAN 4059608352598

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, zinc plated 8.8 steel with thick-layer passivation (VZD)

Art.-no. 447811035

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

35 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 939

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information