Stud with threaded end ≈ 1.25 d DIN 939, zinc plated 8.8 steel with thick-layer passivation (VZD)
DIN 939 steel 8.8 zinc plated thick-layer pass.
SCR-DIN939-8.8-(VZD)-M12X110
Art.-no. 4478112110
EAN 4059608352703
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M12 | 
| Length (l1) | 110 mm | 
| Thread length (metric thread) (l2) | 30 mm | 
| Thread length 2 (metric thread) (l3) | 15 mm | 
| Standards | DIN 939 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Zinc plated thick-layer passivation | 
| RoHS-compliant | Yes | 
| Head type | Without head | 
| Drive type | Without drive | 
| Thread type | Metric thread | 
| Pitch | 1.75 mm | 
| Thread form | Standard metric thread | 
| Shank diameter | 12 mm | 
| Product class | A | 
 
 
 
