Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 5.8 steel (A2K)

DIN 835 steel 5.8 zinc plated
STUD-DIN835-5.8-(A2K)-M4X16

Art.-no. 42424 16

EAN 4050642648470

Price for selected packaging unit
Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 5.8 steel (A2K)

Art.-no. 42424 16

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

16 mm

Thread length (metric thread) (l2)

11.25 mm

Thread length 2 (metric thread) (l3)

8 mm

Standards

DIN 835

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Shank diameter

4 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information