Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 8.8 steel (A2K)
STI-DIN835-8.8-(A2K)-M10X30
Art.-no. 424510 30
EAN 4050642760301
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Thread length (metric thread) (l2) | 30 mm |
Thread length 2 (metric thread) (l3) | 20 mm |
Standards | DIN 835 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 10 mm |
Product class | A |
