Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 8.8 steel (A2K)

DIN 835 steel 8.8 zinc plated
STI-DIN835-8.8-(A2K)-M6X30

Art.-no. 42456 30

EAN 4064155693216

Price for selected packaging unit
Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 8.8 steel (A2K)

Art.-no. 42456 30

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

30 mm

Thread length (metric thread) (l2)

18 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 835

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

6 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information