Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 8.8 steel (A2K)

DIN 835 steel 8.8 zinc plated
STUD-DIN835-8.8-(A2K)-M18X55

Art.-no. 424518 55

EAN 4050642812567

Price for selected packaging unit
Stud with threaded end ≈ 2d DIN 835, blue passivated zinc plated 8.8 steel (A2K)

Art.-no. 424518 55

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M18

Length (l1)

55 mm

Thread length (metric thread) (l2)

42 mm

Thread length 2 (metric thread) (l3)

36 mm

Standards

DIN 835

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2.5 mm

Thread form

Standard metric thread

Shank diameter

18 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information