Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d DIN 835, plain 10.9 steel

DIN 835 bare steel 10.9
STUD-DIN835-10.9-M10X230

Art.-no. 424710 230

EAN 4062855314295

Price for selected packaging unit
Stud with threaded end ≈ 2d DIN 835, plain 10.9 steel

Art.-no. 424710 230

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

230 mm

Thread length (metric thread) (l2)

45 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 835

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information