Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d DIN 835, plain 8.8 steel

DIN 835 plain steel 8.8
STUD-DIN835-8.8-M10X40

Art.-no. 424410 40

EAN 4047376441132

Price for selected packaging unit
Stud with threaded end ≈ 2d DIN 835, plain 8.8 steel

Art.-no. 424410 40

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

40 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 835

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information