Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d DIN 835, yellow chromate zinc plated 8.8 steel (A2C)

DIN 835 steel 8.8 zinc plated yellow
STI-DIN835-8.8-(A3C)-M10X70

Art.-no. 424610 70

EAN 4045727894705

Price for selected packaging unit
Stud with threaded end ≈ 2d DIN 835, yellow chromate zinc plated 8.8 steel (A2C)

Art.-no. 424610 70
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
M10

Length (l1)

70 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 835

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information