Stud with threaded end ≈ 2d
DIN 835 steel 8.8 zinc plated
STUD-DIN835-8.8-(A2K)-M8X20
Art.-no.
42458 20
EAN 4050382056146
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 835, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Thread length (metric thread) (l2) | 13.8 mm |
Thread length 2 (metric thread) (l3) | 16 mm |
Standards | DIN 835 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |