Stud with threaded end ≈ 2d
DIN 835 plain steel 8.8
STUD-DIN835-8.8-M6X20
Art.-no.
42446 20
EAN 4045727146422
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 835, steel 8.8, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Thread length (metric thread) (l2) | 14.5 mm |
Thread length 2 (metric thread) (l3) | 12 mm |
Standards | DIN 835 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 6 mm |
Product class | A |