Stud with threaded end ≈ 2d
DIN 835 plain steel 8.8
STUD-DIN835-8.8-M6X30
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M6 |
Longueur (l1) | 30 mm |
Thread length (metric thread) (l2) | 18 mm |
Thread length 2 (metric thread) (l3) | 12 mm |
Standards | DIN 835 |
Matière | Steel |
Property class | 8.8 |
Finition | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 6 mm |
Product class | A |
Datasheets(X)