Subland stepped drill bit, DIN 8378 RN medium, 90°
Subland stepped drill bit HSS DIN 8378 medium 90°
DRL-STEP-MF-DIN8378RNM-90DGR-HSS-D8,5MM
Art.-no. 5443810206
EAN 4062856088188
 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				Register now and access more than 125,000 products
Datasheets(X)
|  | |
| Product code | 861 | 
| Material to be processed | Steel, Cast metal, Copper, Brass, Aluminium, Plastic | 
| Suitable for screw | M10 | 
| Standards | DIN 8378 | 
| Cutting material | HSS | 
| Surface | Vaporised | 
| Angle of the tip | 118 Degree | 
| Pilot hole diameter (d1) | 8.5 mm | 
| Spot-facer diameter (d2) | 11.0 mm | 
| Length (l1) | 142 mm | 
| Chip flute length (l2) | 94 mm | 
| Pilot hole length (l3) | 25.0 mm | 
| Countersink angle | 90 Degree | 
| Shank style | Cylindrical | 
| Shank diameter | 11 mm | 
| Number of teeth | 2 PCS | 
| Coolant supply | External | 
| Tolerance of cutting edge diameter | h8 | 
| Tolerance of shank diameter | h8 | 
| Type description | Quality grade medium | 
| Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Grey cast iron, Malleable cast iron, Copper, Brass, Aluminium, Plastics | 
| Cutting values for HSS drill bits | ||||||
| For dia. 2.5 to dia. 10.2 | ||||||
| Material designation | Tensile strength | vc | f | |||
| from | to | Dia. 2.5-4.9 | Dia. 5-7.9 | Dia. 8-10.2 | ||
| General structural steels | < 500 N/mm² | 30 | 50 | 0,050 | 0,120 | 0,200 | 
| 500-850 N/mm² | 25 | 35 | 0,050 | 0,120 | 0,200 | |
| Carbon steels | < 850 N/mm² | 25 | 35 | 0,050 | 0,120 | 0,200 | 
| 850-1000 N/mm² | 20 | 30 | 0,030 | 0,070 | 0,100 | |
| Unalloyed heat-treated steels | < 700 N/mm² | 25 | 35 | 0,030 | 0,070 | 0,100 | 
| 700-850 N/mm² | 20 | 30 | 0,030 | 0,070 | 0,100 | |
| 850-1000 N/mm² | 20 | 25 | 0,020 | 0,060 | 0,090 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | 15 | 20 | 0,020 | 0,050 | 0,080 | 
| 1000-1200 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
| Unalloyed case-hardening steels | < 750 N/mm² | 25 | 35 | 0,030 | 0,070 | 0,100 | 
| Alloyed case-hardening steels | < 1000 N/mm² | 15 | 20 | 0,020 | 0,050 | 0,080 | 
| 1000-1200 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
| Nitriding steels | < 1000 N/mm² | 10 | 15 | 0,020 | 0,050 | 0,080 | 
| 1000-1200 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
| Tool steels | < 850 N/mm² | 10 | 15 | 0,020 | 0,050 | 0,080 | 
| 850-1100 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
| Cast iron | < 180 HB | 20 | 30 | 0,050 | 0,120 | 0,200 | 
| > 180 HB | 20 | 30 | 0,040 | 0,100 | 0,160 | |
| Nodular graphite, malleable iron | > 180 HB | 25 | 35 | 0,050 | 0,120 | 0,200 | 
| > 260 HB | 18 | 22 | 0,040 | 0,100 | 0,160 | |
| Aluminium, aluminium alloys | < 530 N/mm² | 40 | 100 | 0,050 | 0,140 | 0,180 | 
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | 30 | 60 | 0,050 | 0,140 | 0,180 | 
| Magnesium, magnesium alloys | < 280 N/mm² | 40 | 100 | 0,050 | 0,140 | 0,180 | 
| Copper, low-alloy | < 350 N/mm² | 35 | 65 | 0,050 | 0,140 | 0,180 | 
| Brass, short-chipping | < 600 N/mm² | 60 | 100 | 0,080 | 0,180 | 0,250 | 
| Brass, long-chipping | < 600 N/mm² | 35 | 60 | 0,050 | 0,150 | 0,400 | 
| Bronze, short-chipping | < 600 N/mm² | 25 | 50 | 0,050 | 0,080 | 0,140 | 
| 650-850 N/mm² | 25 | 50 | 0,050 | 0,080 | 0,140 | |
| Bronze, long-chipping | < 850 N/mm² | 15 | 35 | 0,050 | 0,080 | 0,140 | 
| 850-1200 N/mm² | 15 | 35 | 0,050 | 0,080 | 0,140 | |
| Legend | 
| vc = cutting speed [m/min] | 
| f = feed [mm/r] | 
| The suggested cutting values are reference values and must be adapted to the respective conditions. | 
 
 
 
