Welcome to Würth Slowakia For trade customers only

Support clip, type BK

Support clip, type BK
SPRTCLIP-BK-(3-30MM)-WO.NIB-(HDG)-M20

Art.-no. 04850820

EAN 4047376311480

Price for selected packaging unit
Support clip, type BK

Art.-no. 04850820

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Self-adjusting support clip for connecting carriers of different shapes

Notice

Type BK is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.



Ideal for bridging slotted holes and for application at the open end of a C rail owing to wide rear section of clip.



The clips for screws Ø M8, M10 and M12 have an additional "nib" that fits into the opening of a C rail. This prevents the clip twisting on assembly.



Type BK features a flat surface, so that a nut or head of a bolt can be fully tightened.



Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • With straight and angled flange ≤ 15°

  • Compatible spacer pieces: Type BF2, BG2

Suitable for screw (d1)

M20

Length (c1)

73 mm

Width (b2)

58 mm

Nose width

35 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

290 Nm

Recommended tensile load

88.24 kN

Recommended transverse load

5.63 kN

Type description

BK

Other standard

WN 485-2

Min./max. grip range (B1)

3-30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information