Support clip type LCT
Support clip type LCT
SPRTCLIP-LCT-(A2K)-(2-8MM)
Art.-no. 0971825001
EAN 4050382553997
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Multifunctional for a wide range of applications
- High load-bearing capacity
- Including screw clip for wood screws, 4.0–4.5 mm
Notice
Only for use with static loads.
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 2-8 mm |
Max. loading weight | 120 kg |
Depth (A) | 30 mm |
Height (B) | 30 mm |
Material | Spring steel |
Surface | Flake zinc silver |
