Guide tube
GUIDTUB 60MM D FOR 90761115
Art.-no. 1952001150
EAN 4250158111608
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To fix the pin wrench.
Product information
Datasheets(X)
Outer diameter | 60 mm |
Length | 185 mm |
Suitable for vehicle type | Mercedes-Benz, Mercedes Actros (Cabin) |
Product weight (per item) | 1400.000 g |