Welcome to Würth Slowakia For trade customers only

Support clip type SRY

SPRTCLIP-SRY-(ZNZ)-CV-(3-8MM)-(19-26MM)

Art.-no. 0971806102

EAN 4038898281047

Price for selected packaging unit
Support clip type SRY

Art.-no. 0971806102

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Closed model
  • Fastening element for the horizontal and vertical suspension of conduits.

  • Conduit clip rotatable through 360°.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Max. loading weight

12 kg

Min./max. pipe diameter (Ø)

19-26 mm

Suitable for pipe (PG)

PG 13,5, PG 16

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information