Support shim
DIN 988 S steel plain
RG-SPRT-DIN988-S-4X8X1,0
Art.-no.
0425000004
EAN 4052703581221
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 988 plain steel
Product information
Datasheets(X)
![]() | |
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 8 mm |
Thickness (h1) | 1 mm |
Product weight (per item) | 0.092 g |