Swivel hoist ring QC 10
Swivel hoist ring, steel, GK10
SWIVHOIRG-10-360-(0,7T)-M12X18
Art.-no.
516251218
EAN 4057708228669
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Screw-on, rotating attachment point for lifting heavy loads that need to be rotated or turned.
- Safety factor 4 in all load directions
- Rotates 360° – 180° eyelet, self-adjusting, pivoting
- Ball bearings for easier load alignment
- Crack tested to 100%
- Quality class 10
- Painted in RAL 3022
Proof of Performance
- Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04-EN 1677
- Designed for a load of 20,000 load changes
Notice
Not suitable for constant rotating movements under load. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.
Art. no. | Max. load-carrying capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
5162 510 18 | 0.5 t | 1 t | 2 t | 0.5 t | 1 t | 0.7 t | 0.5 t | 0.5 t | 1 t | 0.75 t | 0.5 t |
5162 512 18 | 0.7 t | 1.4 t | 2.8 t | 0.7 t | 1.4 t | 1 t | 0.7 t | 0.7 t | 1.4 t | 1 t | 0.7 t |
5162 514 20 | 1 t | 2 t | 4 t | 1 t | 2 t | 1.4 t | 1 t | 1 t | 2.1 t | 1.5 t | 1 t |
5162 516 20 | 1.4 t | 2.8 t | 5.6 t | 1.4 t | 2.8 t | 2 t | 1.4 t | 1.4 t | 3 t | 2.1 t | 1.4 t |
5162 520 30 | 1.7 t | 3.4 t | 6.8 t | 1.7 t | 3.4 t | 2.4 t | 1.7 t | 1.7 t | 3.6 t | 2.5 t | 1.7 t |
5162 524 30 | 1.7 t | 3.4 t | 6.8 t | 1.7 t | 3.4 t | 2.4 t | 1.7 t | 1.7 t | 3.6 t | 2.5 t | 1.7 t |
5162 520 301 | 2.5 t | 5 t | 10 t | 2.5 t | 5 t | 3.5 t | 2.5 t | 2.5 t | 5.3 t | 3.7 t | 2.5 t |
5162 524 301 | 4 t | 8 t | 16 t | 4 t | 8 t | 5.6 t | 4 t | 4 t | 8.5 t | 6 t | 4 t |
5162 530 351 | 4 t | 8 t | 16 t | 4 t | 8 t | 5.6 t | 4 t | 4 t | 8.5 t | 6 t | 4 t |
5162 530 35 | 6.7 t | 12 t | 24 t | 6.7 t | 13.4 t | 9.5 t | 6.7 t | 6.7 t | 14 t | 10 t | 6.7 t |
5162 530 45 | 8 t | 12 t | 24 t | 8 t | 16 t | 11.2 t | 8 t | 8 t | 16 t | 12 t | 8 t |
5162 536 54 | 10 t | 15 t | 30 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21.2 t | 15 t | 10 t |
5162 542 63 | 12.5 t | 15 t | 30 t | 12.5 t | 25 t | 17 t | 12.5 t | 12.5 t | 25 t | 18 t | 12.5 t |
5162 545 60 | 12.5 t | 15 t | 30 t | 12.5 t | 25 t | 17 t | 12.5 t | 12.5 t | 25 t | 18 t | 12.5 t |
5162 548 72 | 12.5 t | 15 t | 30 t | 12.5 t | 25 t | 17 t | 12.5 t | 12.5 t | 25 t | 18 t | 12.5 t |
5162 545 601 | 16 t | 25 t | 50 t | 16 t | 32 t | 21.2 t | 15 t | 15 t | 31.5 t | 22.4 t | 15 t |
5162 548 60 | 17 t | 25 t | 50 t | 17 t | 34 t | 23.5 t | 17 t | 17 t | 35 t | 25 t | 17 t |
5162 556 78 | 18 t | 25 t | 50 t | 18 t | 36 t | 25 t | 18 t | 18 t | 37 t | 26.5 t | 18 t |
5162 564 96 | 28 t | 32.5 t | 65 t | 28 t | 56 t | 39 t | 28 t | 28 t | 58 t | 42 t | 28 t |
5162 572 108 | 31.5 t | 40 t | 80 t | 31.5 t | 63 t | 44.1 t | 31.5 t | 31.5 t | 66.2 t | 47.2 t | 31.5 t |
5162 580 120 | 35 t | 40 t | 80 t | 35 t | 70 t | 49 t | 35 t | 35 t | 74 t | 52.5 t | 35 t |
5162 590 135 | 40 t | 50 t | 100 t | 40 t | 80 t | 56 t | 40 t | 40 t | 84 t | 60 t | 40 t |
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Max. load-carrying capacity | 0.7 t |
Thread type x nominal diameter (d1) | M12 |
Surface | Plain |
Internal diameter (d2) | 30 mm |
Ring thickness (s1) | 13 mm |
Interior height (h2) | 46 mm |
Body height (h3) | 50 mm |
Height (h1) | 105 mm |
Width across flats (sw) | 30 mm |
Diameter of contact surface (d4) | 38 mm |
Thread length (l1) | 18 mm |
Material | Steel |
Max. torque | 28 Nm |
Product weight (per item) | 500.000 g |