Welcome to Würth Slowakia For trade customers only

Swivel sliding door fitting

SLIDDRFITT-SWNGDR-2200X500MM

Art.-no. 0684702125

EAN 4052703401413

Price for selected packaging unit
Swivel sliding door fitting

Art.-no. 0684702125

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For Nexis processor

With parallel guide


Precise, easy running, high degree of lateral stability



Slide-in swivel doors


No obstructive swivel doors, free space in front of unit



Door height: max. 2200 mm


Flexible use



Ball-bearing guide, galvanised and black chrome-plated



100° opening angle with a door thickness of 19 mm



95° opening angle with a door thickness of 24 mm



Mid wall mount, offset 8 mm



Included in delivery:


  • 4 x ball-bearing guides

  • 2 x 532-mm long toothed racks to cut to size

  • 2 x cogs

  • 4 x bearing blocks each with bearing bushes and 2 x screws M4 x 25

  • 8 x conical shelf washers

  • 8 x screws M4 x 6
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

500 mm

Suitable for max. door height

2200 mm

Suitable for min./max. door thickness

16-19 mm

Material

Steel / plastic

Included in delivery

4 x ball-bearing guides, 2 x gear racks length 532 mm for cutting to length, 2 x gear wheels, 4 x bearing blocks with bearing brushes and 2 each of screws M4 x 25, 8 x conical serrated lock washers, 8 x screws M4 x 6

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Swivel bar for furniture locks

SWIVBAR-F.FRNLOK-MS1000-ST-NI-D8XL2500

x 20 pcs
Nexis Click-on 100 concealed hinge

HNGE-NEXCLON-SCRON52/5,5-MID-100DGR

With shallow cup depth for thin and profiled doors
x 50 pcs
Nexis Click-on 100 concealed hinge

HNGE-NEXCLON-PREIN52/5,5-MID-100DGR

With shallow cup depth for thin and profiled doors
x 100 pcs
Nexis mounting plate ZD with 2-point attachment

MNTPLT-NEX-ZD-EC-WUEPOSCR-0MM

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information