Welcome to Würth Slowakia For trade customers only

System assortment 4.4.1, socket wrench 1/2 inch

Socket wrench set 1/2 inch 4.4.1, 13 pieces
SKTWRNCH-SET-1/2IN-13PCS

Art.-no. 0965905205

EAN 4061975166579

Price for selected packaging unit
System assortment 4.4.1, socket wrench 1/2 inch

Art.-no. 0965905205

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

13 pieces

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

13 PCS

Size foam section

4.4.1

Width x height x depth

231 x 38 x 335 mm

Decor

Carbon appearance

System assortment 4.4.1, socket wrench 1/2 inch including:
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX40

Description:
TX40
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX55

Description:
TX55
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX70

Description:
TX70
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS5-L180MM

Description:
5 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS6-L140MM

Description:
6 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket long

SKTWRNCH-1/2IN-HEXSKT-WS7-L100MM

Description:
7 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket long

SKTWRNCH-1/2IN-HEXSKT-WS8-L90MM

Description:
8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS10-L140MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M8X100

Description:
XZN M8; Length: 100 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M12X100

Description:
XZN M12; Length: 100 mm
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert Triple square

IMPSKT-1/2IN-XZN-LONG-WS10-M10X100

Description:
XZN M10; Length: 100 mm
Quantity: 1 x
System insert 4.4.1, socket wrench assortment 1/2 inch
1 x
System insert 4.4.1, socket wrench assortment 1/2 inch

SYSINRT-F.0965905205

Description: Empty, for assortment, art. no. 0965905205
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information