Welcome to Würth Slowakia For trade customers only

System assortment 6.4.1, ratchet combination wrench 17 pieces

RTCHCOMBIWRNCH-SET-MULTI-17PCS

Art.-no. 0965905460

EAN 4065746024839

Price for selected packaging unit
System assortment 6.4.1, ratchet combination wrench 17 pieces

Art.-no. 0965905460

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all ORSY System World products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY racks)

Number of pieces in assortment/set

17 PCS

Size foam section

6.4.1

Width x height x depth

345 x 38 x 336 mm

Decor

Carbon appearance

System assortment 6.4.1, ratchet combination wrench 17 pieces including:
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-6MM

Description:
Width across flats: 6 mm Length: 115 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-7MM

Description:
Width across flats: 7 mm Length: 125 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-8MM

Description:
Width across flats: 8 mm Length: 135 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-9MM

Description:
Width across flats: 9 mm Length: 150 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-10MM

Description:
Width across flats: 10 mm Length: 160 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-11MM

Description:
Width across flats: 11 mm Length: 170 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-12MM

Description:
Width across flats: 12 mm Length: 175 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-13MM

Description:
Width across flats: 13 mm Length: 180 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-14MM

Description:
Width across flats: 14 mm Length: 190 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-15MM

Description:
Width across flats: 15 mm Length: 200 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-16MM

Description:
Width across flats: 16 mm Length: 210 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-17MM

Description:
Width across flats: 17 mm Length: 230 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-18MM

Description:
Width across flats: 18 mm Length: 240 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-19MM

Description:
Width across flats: 19 mm Length: 250 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-21MM

Description:
Width across flats: 21 mm Length: 266 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-22MM

Description:
Width across flats: 22 mm Length: 286 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MUTLI-24MM

Description:
Width across flats: 24 mm Length: 309 mm
ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information