System assortment 8.4.1, tools
Tool set, mixed 8.4.1, 14 pieces
TL-SET-MIX-14PCS
Art.-no. 0965905959
EAN 4061975196583
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
14 pieces
Compatible with all ORSY system products
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes are marked on the insert.
Product information
Datasheets(X)
Application area
Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)
Number of pieces in assortment/set | 14 PCS |
Size foam section | 8.4.1 |
Width x height x depth | 462 x 38 x 335 mm |
Decor | Carbon appearance |
System assortment 8.4.1, tools including:
1
x
Quantity:
1
x
1
x
System insert 8.4.1, tool assortment
SYSINRT-F.0965905959
Description:
Empty, for assortment, art. no. 0965905959
Quantity:
1
x
1
x
Description:
Min./max. grip range: 12-25 mm
Quantity:
1
x
1
x
Description:
Min./max. grip range: 19-60 mm
Quantity:
1
x
1
x
Description:
Min./max. grip range: 10-25 mm
Quantity:
1
x
1
x
Description:
Min./max. grip range: 19-60 mm
Quantity:
1
x
1
x
Description:
Min./max. grip range: 10-30 mm; Length: 250 mm
Box joint, 7x adjustable
Quantity:
1
x
1
x
Self-locking locking pliers
LOKPLRS-L150MM
Description:
160 mm
With wire cutter
Quantity:
1
x
1
x
Description:
235 mm; Min./max. clamping width: 0-48 mm
For clamping pipes and shafts
Quantity:
1
x
1
x
Crimping pliers QI 60 for insulated and uninsulated cable connectors
CRMPWRESTRPLRS-(INSU/UNINSU-CBLCON)-QI60
Quantity:
1
x
1
x
Description:
63 mm; 3 m
With plastic housing
Quantity:
1
x
1
x
Description:
200 mm
Quantity:
1
x
1
x
Description:
160 mm
Quantity:
1
x
1
x
Description:
155-670 mm
Magnetic retention force 500 g
Quantity:
1
x
1
x
Description:
18 mm; 160 mm
With automatic blade locking for convenient one-hand operation
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).