TIG torch WLT 26 for TIG 180 AC/DC UP-down torch
TIG torch WLT 26 for up-down torch
WIG-TRCH-(F.WIG180-AC/DC-UD)-4M
Art.-no.
0984180204
EAN 4047376323407
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With adjustable neck and ball joint for greater handiness when working
- Switching welding current 1 on and off
- Immediate welding current reduction (downslope) 2
- Variable setting of the welding current on torch 3
- The burner hose behind the handle is also covered with a 40 cm length of Nappa leather
- Supplied with gold tungsten electrode, Ø 2.4 mm, ceramic gas nozzle size 6 and long burner cap
Notice
Wearing parts as for torch WLV 17 and WLT 17 K
Product information
Datasheets(X)
Length | 4 m |
Product weight (per item) | 2500 g |