Welcome to Würth Slowakia For trade customers only

TIGERFLEX® cut-resistant glove W-230 Level C

Cut-resistant glove TIGERFLEX W-230 Level C
CUTRESGLOV-TIGERFLEX-(LEVEL C)-SZ7

Art.-no. 0899451357

EAN 4056807669120

Price for selected packaging unit
TIGERFLEX® cut-resistant glove W-230 Level C

Art.-no. 0899451357

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, extremely comfortable cut-resistant glove with nitrile foam coating, especially suitable for dry work conditions

Nitrile foam-coated palms with additional nitrile TIGERFLEX grip


Breathable, good grip, comfortable to wear



Optimal fit and outstanding tactile and fingertip sensitivity



Suitable for precision work in dry conditions with high cut resistance requirements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Work in dry work environments with cut resistance stresses, e.g. storage and picking work, maintenance, metal and glass industry, recycling industry.

Size

7

Gauge

13

Material of liner

HPPE

Material of coating

Nitrile foam

Standards

EN 388, EN 420

Cut resistance according to EN ISO 13997

C

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information