Welcome to Würth Slowakia For trade customers only

TIPP® Aero ventilation pipe clamp

VENTPIPCLMP-AERO-ADHRBR-M8/M10-140MM

Art.-no. 0543830140

EAN 4050641878953

Price for selected packaging unit
TIPP® Aero ventilation pipe clamp

Art.-no. 0543830140

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings

Quick-action snap lock up to DN 400 mm


  • Can also be mounted quickly and easily even on your own

  • When closing, use the long nose of the snap-in lock to hook in the pipe clamp

  • Time-saving and simple alignment or moving of mounted pipes


Glued-in rubber insert


Firmly bonded EPDM pipe clamp rubber prevents falling out when the pipes are moved



Rubber insert:


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Resistant to ageing in accordance with DIN 53508

  • Fire behaviour in accordance with DIN 4102-1 (B2 moderately fire-retardant)

  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol

  • Not resistant to oils, greases and fuels


Our products with the Cradle to Cradle Certified® certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for DN nominal width (∅D)

DN.. 140..

Connection thread (G)

M8 x M10

Permissible load

0.6 kN

Metal-band width (BM)

25 mm

Metal belt thickness (tM)

1.5 mm

Min./max. temperature resistance

-30 to 100 °C

Material

Steel

Surface

Zinc plated

Material of rubber profile

EPDM

Weight

207 g

Silicone-free

Yes

Chlorine-free

Yes

Halogen-free

Yes

Length (L)

190 mm

Fire protection certified

Yes

Suitable for folded spiral-seam pipe

140 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information