TIPP® Aero ventilation pipe clamp
VENTPIPCLMP-AERO-ADHRBR-M8/M10-150MM
Art.-no. 0543830150
EAN 4050641878960
Register now and access more than 125,000 products
Quick-action snap lock up to DN 400 mm
- Can also be mounted quickly and easily even on your own
- When closing, use the long nose of the snap-in lock to hook in the pipe clamp
- Time-saving and simple alignment or moving of mounted pipes
Glued-in rubber insert
Firmly bonded EPDM pipe clamp rubber prevents falling out when the pipes are moved
Rubber insert:
- For DIN 4109
- Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
- Resistant to ageing in accordance with DIN 53508
- Fire behaviour in accordance with DIN 4102-1 (B2 moderately fire-retardant)
- Resistant to diluted acids and bases at room temperature and to solutions containing alcohol
- Not resistant to oils, greases and fuels
Our products with the Cradle to Cradle Certified® certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for DN nominal width (∅D) | DN.. 150.. |
Connection thread (G) | M8 x M10 |
Permissible load | 0.6 kN |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 1.5 mm |
Min./max. temperature resistance | -30 to 100 °C |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | EPDM |
Weight | 218 g |
Silicone-free | Yes |
Chlorine-free | Yes |
Halogen-free | Yes |
Length (L) | 200 mm |
Fire protection certified | Yes |
Suitable for folded spiral-seam pipe | 150 mm |
