Welcome to Würth Slowakia For trade customers only

TIPP® Smartlock 2 GS pipe clamp includes quick-release closure

Pipe clamp TIPP Smartlock 2 GS with rubber insert
PIPCLMP-SMARTLOCK/2GS-M8/M10-(125-135)

Art.-no. 0543204135

EAN 4052703293056

Price for selected packaging unit
TIPP® Smartlock 2 GS pipe clamp includes quick-release closure

Art.-no. 0543204135

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With exclusive quick-action closure for secure, fast mounting
  • Two locking screws for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Protection against loss of screws due to the locking notches on both sides

  • Hexagon head clamping screws (AF 10 mm) and additional inside drive

  • M6 x 25 mm up to a clamping range of 26-28 mm, M6 x 30 mm for all other sizes

  • Profile rubber gives the pipes special sliding properties during pre-assembly

  • B2 fire rating, does not form burning droplets

  • M8/M10 combination nut connection, AF 13 mm, welded at four points

  • Contributes to sound insulation for DIN 4109
Notice

Our Cradle to Cradle Certified products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and harmful substance content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For fastening pipes in domestic and heating system installations.

Min./max. grip range (ØD)

125-135 mm

Permissible load

1.8 kN

Fire protection certified

Yes

Connection thread (G)

M8 x M10

Metal-band width (BM)

23 mm

Metal belt thickness (tM)

2 mm

Material

Steel

Min./max. temperature resistance

-40 to 120 °C

Weight

237 g

Length (L)

180 mm

Material of sound insulation

PDM - ethylene propylene diene terpolymer rubber

Halogen-free

Yes

Silicone-free

Yes

Surface

Zinc plated

Sustainability

Resources, Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® c-assembly rail 26/18

MNTRL-C-26/18-TH1,25-2M

C-profile with various mounting options and extensive system components
x 10 m
VARIFIX® c-assembly rail 28/28

MNTRL-C-28/28-TH1,75-2M

C-profile with various mounting options and extensive system components
x 10 m
VARIFIX® Systemfix quick fastener

QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8

For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails
x 100 pcs
VARIFIX® Systemfix quick fastener

QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M10

For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information