Welcome to Würth Slowakia For trade customers only

TIPP Smartlock GS pipe clamp

PIPCLMP-(SMARTLOCK)-M8-(66-72)

Art.-no. 0543058072

EAN 4058794672800

Price for selected packaging unit
TIPP Smartlock GS pipe clamp

Art.-no. 0543058072

Price for selected packaging unit
Quantity
PU
x 40 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation
  • Continuous clamping range from 11 to 115 mm.

  • Spring steel clip secured against turning.

  • Recess allows the screw head to be sunk into the clamp strap.

  • Reinforced by beading in the clamp strap.

  • Dimpled punch-outs help secure the clamp screw.

  • M5 clamp screw suitable for flat-head and cross-head screwdrivers.

  • The rubber insert is permanently bonded and equipped with 3 air chambers. It provides optimum acoustic insulation and prevents visible rubber beads or slipping.

  • Stackable packaging for efficient storage, transport and removal, ideal for daily construction site conditions.

  • Clearly visible dimensions in mm and inches on the upper and lower part facilitate identification and planning.
Notice

Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening pipes in domestic and heating system installations.

Min./max. grip range (ØD)

66-72 mm

Connection thread (G)

M8

Metal-band width (BM)

20 mm

Permissible load

1.2 kN

Metal belt thickness (tM)

1.5 mm

Min./max. temperature resistance

-40 to 120 °C

Material

Steel

Surface

Zinc plated

Weight

100 g

Material of rubber profile

EPDM

Silicone-free

Yes

Halogen-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX strut channel 26/18

MNTRL-C-26/18-TH1,25-2M

C-profile with various mounting options and extensive system components
x 10 m
VARIFIX strut channel 28/28

MNTRL-C-28/28-TH1,75-2M

C-profile with various mounting options and extensive system components
x 10 m
VARIFIX Systemfix channel nut

QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8

For assembly connection of all VARIFIX strut channels 26/18, 26/26; 28/28 and 36/36
x 100 pcs
VARIFIX Systemfix channel nut

QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M10

For assembly connection of all VARIFIX strut channels 26/18, 26/26; 28/28 and 36/36
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information